Beli as shaft di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Stirring Rod PTFE Tipe Iron Core
    41%
    Mulai

    Rp249.900

    AS ONE Stirring Rod PTFE Tipe Iron Core
    atribut:
    • Material: Fluororesin (PTFE), Core/Steel
    • Heat Resistance Temperature (°C): about 280
  2. AS ONE Stirring Rod PTFE
    Mulai

    Rp169.900

    AS ONE Stirring Rod PTFE
    Deskripsi:
    - Stirrer made entirely of PTFE with no core. - Both ends have tapered ends.
    atribut:
    • Material: Fluororesin (PTFE)
    • Heat Resistance Temperature (°C): about 280
  3. Lion Star Storage Drawer Pressa (Laci Plastik)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp86.900

  4. Suji Glass Stirring Rod
    11%
    Mulai

    Rp8.900

    Suji Glass Stirring Rod
    Deskripsi:
    Batang pengaduk minuman/cairan terbuat dari bahan kaca borosilikat tahan panas.
    atribut:
    • Material: Heat-resistant Borosilicate Glass
  5. AS ONE Stirring Rod PFA
    Mulai

    Rp179.900

    AS ONE Stirring Rod PFA
    atribut:
    • Material: Fluororesin (PFA)
    • Length (mm): 202
  6. AS ONE Stirring Rod Duracon
    Mulai

    Rp199.900

    AS ONE Stirring Rod Duracon
    Deskripsi:
    Excellent thermal stability, chemical resistance, and oil resistance.
    atribut:
    • Material: POM (Duracon (R))
  7. Non Brand Chemical-Resistant PTFE Tubing (Selang)
    Mulai

    Rp129.900

    Non Brand Chemical-Resistant PTFE Tubing (Selang)
    Deskripsi:
    Standard chemical-resistant PTFE tubing is low friction which provides higher flows and washdown that reduces process-contaminating residue. Low permeation allows use in severe chemical and specialty gas service.
    atribut:
    • UNSPSC: 31231313
    • Clarity: Semi-Clear
    • Color: White
    • Material: PTFE
    • Maximum Operating Temperature (°F): 500
    • Stripe Color: No Stripe
  8. AS ONE Stirring Rod Chemiflon PCTFE
    Mulai

    Rp349.900

    AS ONE Stirring Rod Chemiflon PCTFE
    Deskripsi:
    It has excellent heat resistance and chemical resistance, so there is no need to worry about damage.
    atribut:
    • AS ONE Part Number: 7-224-01
    • Length (mm): 150
    • Diameter (mm): 5
  9. AS ONE Stirring Rod
    Mulai

    Rp699.900

    AS ONE Stirring Rod
    atribut:
    • Accessories: With fixing knob screw
    • Material: Stainless steel (SUS316)
    • Shaft Diameter (mm): 8
  10. Yamawa Hand Tap (M) HT (Mata Tap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp239.900

  11. AS ONE Round Resin Bar PTFE
    Mulai

    Rp169.900

    AS ONE Round Resin Bar PTFE
    atribut:
    • Volume Resistivity (ohm.m): >10^20
    • Physical Properties: Specific gravity/1.70 - 2.2, Rockwell hardness/M75 - 95
    • Thermal Properties (Heat Resistance Temperature, Continuous) (°C): 290
    • Material: PTFE (poly tetrafluoroethylene)
  12. FLON CHEMICAL PTFE Round Bar
    Mulai

    Rp67.900

    FLON CHEMICAL PTFE Round Bar
    atribut:
    • Material: PTFE
    • Length (m): 1
  13. Shinwa Rules Scribing Needle E
    Mulai

    Rp179.900

    Shinwa Rules Scribing Needle E
    atribut:
    • Volume: 1 unit
  14. BRAND Stirring Rod
    Mulai

    Rp1.399.900

  15. AS ONE Stainless Steel Round Rod Shaft (Batang)
    Mulai

    Rp499.900

    AS ONE Stainless Steel Round Rod Shaft (Batang)
    Deskripsi:
    It is a self-contained type and can be easily decompressed just by turning on the switch. A metal aspirator is used, and the displacement is stable. A ceramic ball is used for the ball valve of the aspirator tube, providing excellent chemical resistance and durability. Drainage is easy with a drain cock. The degree of vacuum can be adjusted by using the optional decompression adjustment valve with vacuum gauge.
    atribut:
    • Dimensions (mm): 10×480
    • Height (mm): 480
    • Type: shaft
    • Shaft Diameter (mm): 10
  16. TRUSCO Rubber Hammer (Martil / Palu Karet)
    Mulai

    Rp189.900

    TRUSCO Rubber Hammer (Martil / Palu Karet)
    atribut:
    • Handle Material: Vertebral
    • Head Material: Natural rubber
  17. KRISBOW Trolley Platform (Troli Barang)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp709.900

Daftar Harga as shaft Terbaru October 2026
AS ONE Stirring Rod PTFE Tipe Iron CoreRp249.900
AS ONE Stirring Rod PTFERp169.900
Lion Star Storage Drawer Pressa (Laci Plastik)Rp86.900
Suji Glass Stirring RodRp8.900
AS ONE Stirring Rod KacaRp119.900
AS ONE Stirring Rod PFARp179.900
AS ONE Stirring Rod DuraconRp199.900
Non Brand Chemical-Resistant PTFE Tubing (Selang)Rp129.900
IWAKI Glass Ware Glass Rod StirrerRp44.900
AS ONE Stirring Rod Chemiflon PCTFERp349.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)